This item is Discontinued.

Patterson Ceiling Fan, 12 ft. Blade Dia., 1 Phase, 110 H5.1F12A-110-1HP

Ceiling Fan, 12 ft. Blade Dia., 1 Phase, 110 (Discontinued)

  • Mfr # H5.1F12A-110-1HP
  • Zoro # G3377440
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F12A-110-1HP
Zoro #
G3377440
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
12 ft.
Max. Mounting Height
10 to 45 ft.
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
Gray
Fan Housing Material
Steel
Housing Finish
Steel, Powder Coated
Number of Blades
5
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
110
Phase
1
Hz
60
RPM @ 60 Hz
77
Housing Finish - Fans
Powder Coated
Housing Color - Fans
Blue
Housing Material - Fans
Steel
Fan Item
Ceiling Fan
Full Load Amps
7.0
Blade Material - Fans
Aluminum
Fan Watts
840
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Blade Finish
Aluminum
Fan Voltage
110VAC
RPM
80 to 1100/160 to 1750/320 to 3100
Item
Ceiling Fan
Full Load Watts
840
Speed Controllable
Yes
High CFM
137,395
Input Volts AC @ 60/50 Hz
120

Description

Ceiling Fan, 110V AC Voltage, 840 Fan Watts, Phase 1, 77 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.