Cooling Fan, 26 in Dia, Silver, Plug-In
- Mfr # F26A-F-SS
- Zoro # G116539156
product price:Â
$
4,135.99
/ea
Free Shipping & Returns
Key Features
Wire Guard Finish
Polished
Amps
12.9/6.6/6.5 A
Airflow
7,650 cfm
Voltage
115V AC, 208V AC to 230V AC
Watts
1483 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F26A-F-SS
- Zoro #
- G116539156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height Adjustment
- Fixed
Details
- Item
- Cooling Fan
- Wire Guard Finish
- Polished
- Amps
- 12.9/6.6/6.5 A
- Airflow
- 7,650 cfm
- Voltage
- 115V AC, 208V AC to 230V AC
- Watts
- 1483 W
- Environmental Applications
- Commercial, Industrial
- Motor Insulation
- A
- Head Tilt Adjustment
- 45 Degrees
- Motor Enclosure
- Totally Enclosed Air-Over
- Phase
- Single
- For Location
- Manufacturing Plant
- Motor Type
- Capacitor-Start
- Bearing Type
- Ball
- Guard Color
- Silver
- RPM
- 1,200 RPM
- Fan Shape
- Drum
- Sound Level
- 81.3 dBA
- Bearing Protection
- Sealed
- Housing Finish
- Milled
Description
Cooling Fan, Overall Style - Fans Wall or Floor, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Cord Length 12 ft, Fan Power Source Plug-In, 1483 W Watts, 1,200 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Length 18 1/2 in, 12.9/6.6/6.5 A Amps, Height 33 in, Width 33 in, 60 Hz Hz, Bearing Type Ball, Blade Material Stainless Steel, Stainless Steel, 3, 5-15P, Silver, OSHA Compliant Guards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.