Dock Fan, Wall Mount, 14 in Blade Dia, 115/208 to 230V, 2,600 cfm, Non-Oscillating

  • Mfr # H14A-TC

  • Zoro # G811767571


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14A-TC
Zoro #
G811767571
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Length
20 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Width
20 in
Height
21-1/4 in
Fan Cord Length
12 ft
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
73 dBA
Item
Dock Fan
Motor Type
Continuous Duty
Number of Blades
3
Bearing Type
Ball
Motor Insulation
Class F
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Guard Material
Steel
RPM
1725
Hz
60
Assembled
No
Housing Material
Polypropylene
Number of Conductors
3
Fan Mounting Location
Wall
Color
Blue/Gray
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp.
104 Degrees F
Material
Polypropylene
Fan Accessory Material
Polypropylene
Motor RPM
1,725 RPM
Air Velocity @ 10 Ft.
750 fpm
NEMA Plug Configuration
5-15P
Air Velocity @ 80 Ft.
120 fpm
Air Velocity @ 20 Ft.
400 fpm
Wire Guard Finish
Powder Coated
Thermal Protection
Automatic Reset
Amps
2.8/1.4
Fan Accessory Finish
Matte
Includes
Dock Door Arm
Air Velocity @ 60 Ft.
175 fpm
Air Velocity @ 40 Ft.
225 fpm
Standards
OSHA Compliant Fan Guards
Mobile/Stationary
Stationary
Head Tilt Adjustment
37 Degrees
Motor Design
Permanent Split Capacitor
Housing Finish - Fans
Matte
Assembly Required
Yes
Fan Blade Color
Gray
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Wheeled Base
Stationary
Motor hp
1/4 hp
NEMA plug Configuration
5-15p

Description

HV Fan,14 in Blade Dia, Truck Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.