Dock Fan, Wall Mount, 18 in Blade Dia, 208 to 230/460V, 3,800 cfm, Non-Oscillating

  • Mfr # H18B-TC

  • Zoro # G411767612


product price:  $1,082.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H18B-TC
Zoro #
G411767612
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
18 in
Max. Depth
16 in
Height
25-1/2 in
Shaft Dia.
5/8 in
Width
24 in
Length
24 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
Dock Fan
Motor Type
Continuous Duty
Air Velocity @ 60 Ft.
250 fpm
Amps
2.11-1.91/.96
Standards
OSHA Compliant Fan Guards
Housing Material
Polypropylene
Mobile/Stationary
Stationary
Wire Guard Finish
Powder Coated
Air Velocity @ 40 Ft.
350 fpm
Fan Accessory Finish
Matte
Motor Insulation
Class F
Guard Material
Steel
Bearing Type
Ball
Includes
Dock Door Arm
Number of Conductors
3
Assembled
No
Air Velocity @ 80 Ft.
175 fpm
Air Velocity @ 10 Ft.
925 fpm
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 20 Ft.
475 fpm
Motor Enclosure
Totally Enclosed Air Over
Fan Accessory Material
Polypropylene
Thermal Protection
Automatic Reset
Hz
60
RPM
1725
Fan Mounting Location
Wall
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Color
Blue/Gray
Material
Polypropylene
Number of Blades
3
Motor RPM
1,725 RPM
Housing Finish - Fans
Matte
Battery Operated - Fans
No
Fan Blade Color
Gray
Assembly Required
Yes
Fan Housing Material
Polypropylene
Head Tilt Adjustment
33 Degrees
Motor Design
Permanent Split Capacitor
Wheeled Base
Stationary
Motor hp
1/2 hp

Description

HV Fan, 18 in Blade Dia, Truck Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.