Zoro Homepage

Fabric Duct, 150 ft Overall L, 72 lb W

  • Mfr # 90308

  • Zoro # G414701576


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
150 ft
Material
Polypropylene
Nominal Duct Diameter
26 in
Maximum Temperature Rating
480 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90308
Zoro #
G414701576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 ft
Nominal Duct Diameter
26 in
For Fan Diameter
26 in

Details

Item
Fabric Duct
Color
White
Material
Polypropylene
Maximum Temperature Rating
480 Degrees F
Air Outlet Type
Fabric Diffuser
Weight
72 lb
Maximum Pressure Rating
0.125 in wc
Maximum Airflow
7,650 cfm
Compatible Fan Manufacturer Part Number
HS26A, HS26B

Description

Power Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.