Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, 60 ft Overall L, 14 lb W

  • Mfr # 90304

  • Zoro # G114701593


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
60 ft
Material
Polypropylene
Air Outlet Type
Fabric Diffuser
Weight
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90304
Zoro #
G114701593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 ft
For Fan Diameter
14 in
Nominal Duct Diameter
14 in

Details

Item
Fabric Duct
Color
White
Material
Polypropylene
Air Outlet Type
Fabric Diffuser
Weight
14 lb
Maximum Pressure Rating
0.125 in wc
Maximum Temperature Rating
480 Degrees F
Maximum Airflow
2,600 cfm
Compatible Fan Manufacturer Part Number
F14A, F14B

Description

Power Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.