High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 26 in Blade Dia, 277V, 7,650 cfm

  • Mfr # H26C

  • Zoro # G210070210


product price: $1,636.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26C
Zoro #
G210070210
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26 in
Max. Depth
18-1/2 in
Height
35-3/8 in
Width
33 in
Depth
18 1/2 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
80.8 dBA @ 20 ft; 85.2 dBA @ 3 ft
Item
High Velocity Industrial Fan
Includes
Fan Head, OSHA Guards, Yoke Mount
Bearing Type
Ball
Air Velocity @ 20 Ft.
750 fpm
Housing Material
Polypropylene
Motor Insulation
Class B3
Thermal Protection
Automatic Reset
Amps
5.6 A @ 277 V
Fan Mounting Location
Ceiling, Column, Floor, Wall
Features
Long Air Throw
Air Velocity @ 60 Ft.
390 fpm
Color
Blue/Silver
Max. Ambient Temp.
104 Degrees F
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Air Velocity @ 10 Ft.
1,400 fpm
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 40 Ft.
500 fpm
Wire Guard Finish
Powder Coated
Motor Type
Continuous Duty
Number of Blades
3
RPM
1800/1200 RPM
Guard Material
Spiral Wound Steel
Air Velocity @ 80 Ft.
275 fpm
Motor RPM
1,800/1,200 RPM
Standards
OSHA Compliant Guards
Head Tilt Adjustment
18 Degrees
Fan Blade Finish
Mill
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Fan Blade Color
Silver
Housing Finish - Fans
Matte
Motor hp
1 hp

Description

High-Velocity Industrial Fan,7650 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.