High Velocity Industrial Fan, Ceiling Mount, 22 in Blade Dia, 208 to 230/460V, 5,570 cfm

  • Mfr # H22B-HV KIT

  • Zoro # G711767589


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H22B-HV KIT
Zoro #
G711767589
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22 in
Max. Depth
16 in
Height
32-1/8 in
Shaft Dia.
5/8 in
Length
29 in
Width
29 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77 dBA
Item
High Velocity Industrial Fan
Number of Conductors
3
Amps
2.4-2.3/1.2 A
Wire Guard Finish
Powder Coated
Air Velocity @ 10 Ft.
1,200 fpm
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Mobile/Stationary
Stationary
Air Velocity @ 60 Ft.
375 fpm
Air Velocity @ 80 Ft.
200 fpm
Motor Type
Continuous Duty
RPM
1725
Hz
60 Hz
Fan Mounting Location
Ceiling
Standards
OSHA Compliant Fan Guards
Motor RPM
1,725 RPM
Fan Accessory Material
Polypropylene
Motor Enclosure
Totally Enclosed Air Over
Color
Blue/Gray
Material
Polypropylene
Guard Material
Steel
Number of Blades
3
Assembled
No
Air Velocity @ 20 Ft.
625 fpm
Bearing Type
Ball
Housing Material
Polypropylene
Thermal Protection
Automatic Reset
Fan Accessory Finish
Matte
Motor Insulation
Class F
Includes
Mounting Yoke
Air Velocity @ 40 Ft.
450 fpm
Max. Ambient Temp.
104 Degrees F
Wheeled Base
Stationary
Fan Blade Color
Gray
Fan Housing Material
Polypropylene
Head Tilt Adjustment
19 Degrees
Housing Finish - Fans
Matte
Battery Operated - Fans
No
Assembly Required
Yes
Motor Design
Permanent Split Capacitor
Motor hp
1/2 hp

Description

HV Fan,22 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.