High Velocity Industrial Fan, Ceiling Mount, 26 in Blade Dia, 115/208 to 230V, 7,650 cfm

  • Mfr # H26A-HV KIT

  • Zoro # G511767581


product price:  $1,553.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26A-HV KIT
Zoro #
G511767581
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26 in
Height
35-3/8 in
Shaft Dia.
7/8 in
Max. Depth
18-1/2 in
Width
33 in
Length
33 in
Depth
18 1/2 in
Fan Cord Length
12 ft
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Color
Blue/Gray
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Air Over
Assembled
No
Mobile/Stationary
Stationary
Thermal Protection
Automatic Reset
Air Velocity @ 40 Ft.
500 fpm
Number of Conductors
3
RPM
1800
Motor Type
Continuous Duty
NEMA Plug Configuration
5-15P
Wire Guard Finish
Powder Coated
Includes
Mounting Yoke
Fan Accessory Finish
Powder Coated
Standards
OSHA Compliant Fan Guards
Motor Insulation
Class B3
Air Velocity @ 60 Ft.
390 fpm
Air Velocity @ 10 Ft.
1,400 fpm
Guard Material
Steel
Max. Ambient Temp.
104 Degrees F
Fan Mounting Location
Ceiling
Air Velocity @ 20 Ft.
750 fpm
Number of Blades
3
Amps
13.4/6.8-6.7 A
Air Velocity @ 80 Ft.
275 fpm
Motor RPM
1,800 RPM
Hz
60 Hz
Material
Steel
Housing Material
Steel
Fan Accessory Material
Steel
Battery Operated - Fans
No
Fan Housing Material
Steel
Fan Blade Color
Gray
Housing Finish - Fans
Powder Coated
Motor Design
Permanent Split Capacitor
Head Tilt Adjustment
18 Degrees
Assembly Required
Yes
Wheeled Base
Stationary
Motor hp
1 hp
NEMA plug Configuration
5-15p

Description

HV Fan,26 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.