16 Inch 50w Oscillating Standing Fan in White
- Mfr # 750123613M
- Zoro # G022980585
product price:Â
$
40.85
/ea
Key Features
Height
47-1/2 in
Width
27-1/4 in
Blade Material
Plastic
Color
White
Length
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123613M
- Zoro #
- G022980585
- UPC #
- 643700416810
- Country of Origin
- China
Dimensions
- Height
- 47-1/2 in
- Width
- 27-1/4 in
- Length
- 27.25 in
Details
- Item
- Standing Fan
- Blade Material
- Plastic
- Color
- White
Description
Stay cool and comfortable with the Proctor Silex 16 Inch Oscillating Standing Fan in White. Featuring a powerful 50-watt motor and three speed settings, this fan delivers customizable airflow to suit your needs. The wide oscillation and tilting head ensure even air distribution throughout your space, while the clean white finish complements any room. Easily customize your cooling experience with the fan's adjustable height and user-friendly controls. Its sturdy base ensures stability, while the sleek design and reliable performance make it a practical choice for any room in your home or office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.