High Velocity Industrial Fan, Ceiling Mount, 26 in Blade Dia, 277V, 7,650 cfm, Non-Oscillating

  • Mfr # H26C-HV KIT

  • Zoro # G411767599


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26C-HV KIT
Zoro #
G411767599
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
26 in
Width
33 in
Height
35-3/8 in
Length
33 in
Shaft Dia.
7/8 in
Max. Depth
18-1/2 in
Depth
18 1/2 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Air Velocity @ 60 Ft.
390 fpm
Standards
OSHA Compliant Fan Guards
Includes
Mounting Yoke
Number of Blades
3
Air Velocity @ 40 Ft.
500 fpm
Motor Type
Continuous Duty
Amps
5.6
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Housing Material
Steel
Color
Blue/Gray
Guard Material
Steel
Air Velocity @ 20 Ft.
750 fpm
Motor Insulation
Class B3
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Material
Steel
Mobile/Stationary
Stationary
RPM
1800
Motor RPM
1,800 RPM
Air Velocity @ 10 Ft.
1,400 fpm
Air Velocity @ 80 Ft.
275 fpm
Thermal Protection
Automatic Reset
Fan Mounting Location
Ceiling
Assembled
No
Fan Accessory Finish
Powder Coated
Number of Conductors
3
Fan Accessory Material
Steel
Wire Guard Finish
Powder Coated
Hz
60
Battery Operated - Fans
No
Fan Housing Material
Steel
Fan Blade Color
Gray
Assembly Required
Yes
Wheeled Base
Stationary
Housing Finish - Fans
Powder Coated
Motor Design
3-Phase
Head Tilt Adjustment
18 Degrees
Motor hp
1 hp

Description

HV Fan,26 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.