High Velocity Industrial Fan, Ceiling Mount, 30 in Blade Dia, 115/208 to 230V, 12,000 cfm
Mfr # H30A-HV KIT
Zoro # G811767595
product price:Â $1,637.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H30A-HV KIT
Zoro #
G811767595
UPC #
-
Country of Origin
United States
Dimensions
Blade Diameter
30 in
Max. Depth
22 in
Height
38-3/8 in
Shaft Dia.
7/8 in
Width
37 in
Length
37 in
Depth
22 in
Max. Mounting Height
10 to 40 ft
Fan Cord Length
12 ft
Description
HV Fan,30 in Blade Dia, Ceiling Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.