High Velocity Industrial Fan, Ceiling, Post Mount, 22 in Blade Dia, 115/220V, 5,570 cfm

  • Mfr # F22A

  • Zoro # G713990824


product price:  $1,419.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/220V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22A
Zoro #
G713990824
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22 in
Height
29 in
Max. Mounting Height
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/220V
Phase
1
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
High Velocity Industrial Fan
Motor Type
1 Phase
For Use With
90306
Color
Blue
Fan Mounting Location
Ceiling, Post
Motor Design
Single-Phase
Includes
Mounting Yoke
Motor hp
1/2 hp

Description

Industrial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.