High Velocity Industrial Fan, Ceiling, Post Mount, 30 in Blade Dia, 230/460V, 12,000 cfm

  • Mfr # HS30B

  • Zoro # G213990799


product price: $2,077.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
230/460V
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS30B
Zoro #
G213990799
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Height
37 in
Max. Mounting Height
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
230/460V
Phase
3
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Fan Power Source
Hardwired
Item
High Velocity Industrial Fan
Includes
Mounting Yoke
Color
Blue
Motor Design
3-Phase
Motor Type
3 Phase
For Use With
Mfr No. 90307
Fan Mounting Location
Ceiling, Post
Motor hp
1 hp

Description

Industrial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.