High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 14 in Blade Dia, 115/208 to 230V

  • Mfr # H14A

  • Zoro # G610070230


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H14A
Zoro #
G610070230
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 in
Width
20 in
Height
21-1/4 in
Max. Depth
16 in
Fan Cord Length
12 ft
Depth
16 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
63.1 dBA @ 20 ft; 73.1 dBA @ 3 ft
Item
High Velocity Industrial Fan
Motor Type
Continuous Duty
Air Velocity @ 40 Ft.
225 fpm
Motor Insulation
Class F
Housing Material
Polypropylene
Air Velocity @ 80 Ft.
120 fpm
Wire Guard Finish
Powder Coated
For Use With
Chain Ceiling Mount, Floor Mount, Dock Mount, Column and Wall Mount
Includes
Fan Head, OSHA Guards, Power Cord, Yoke Mount
Color
Blue/Silver
RPM
1725
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 60 Ft.
175 fpm
Fan Mounting Location
Ceiling, Column, Floor, Wall
Amps
2.8/1.4 A @ 115/208-230 V
Air Velocity @ 20 Ft.
400 fpm
Thermal Protection
Automatic Reset
Number of Blades
3
Bearing Type
Ball
Guard Material
Blue Powder Coated Spiral Wound Steel
Standards
OSHA Compliant Guards
Features
Long Air Throw
Max. Ambient Temp.
104 Degrees F
Motor RPM
1,725 RPM
Air Velocity @ 10 Ft.
750 fpm
Head Tilt Adjustment
37 Degrees
Fan Blade Finish
Mill
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1/4 hp

Description

Fan Head, 14 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.