Shop PATTERSON

High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 22 in Blade Dia, 208 to 230/460V

  • Mfr # H22B
  • Zoro # G310070240

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Phase
Three
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H22B
Zoro #
G310070240
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22 in
Width
29 in
Height
32 1/8 in
Max. Depth
16 in
Depth
16 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Phase
Three
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77.6 dBA
Item
Fan Head
Number of Blades
3
Air Velocity @ 80 Ft.
200 fpm
Wire Guard Finish
Powder Coated
Motor Insulation
F
Air Velocity @ 10 Ft.
1200 fpm
Air Velocity @ 40 Ft.
450 fpm
Standards
OSHA Compliant Wire Guards
Air Velocity @ 20 Ft.
625 fpm
RPM
1,725 RPM
Max. Ambient Temp.
104 Degrees F
Motor RPM
1,725 RPM
Housing Material
Polypropylene
Thermal Protection
Automatic Reset
Amps
2.4-2.3/1.2 A @ 208-230/460 V
Motor Type
Continuous Duty
Bearing Type
Ball
Fan Mounting Location
Ceiling, Post, Floor, Wall
Features
Long Air Throw
Air Velocity @ 60 Ft.
375 fpm
Motor Enclosure
Totally Enclosed Air-Over
Includes
OSHA Guards, Yoke Mount
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Color
Blue
Guard Material
Steel
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Head Tilt Adjustment
19 Degrees
Fan Blade Finish
Milled
Fan Blade Color
Silver
Housing Finish - Fans
Matte
Motor hp
1/2 hp
Housing Decorative Finish
Matte
Airflow
5,570 cfm
Environmental Applications
Commercial, Industrial
Sound Level - Minimum
66.5 dBA

Description

Fan Head, 22 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.