Shop VOSTERMANS VENTILATION
Create Account
B4E4003M11100P 16in. Mobile fan 120V
- Mfr # B4E40K5M72191
- Zoro # G216340676
product price:Â
$
853.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4E40K5M72191
- Zoro #
- G216340676
- UPC #
- 747925448738
- Country of Origin
- China
Description
16 diameter mobile fan. Includes stand to hold the fan off the ground, and allows the fan to be pivoted to direct airflow as needed. Sealed severe duty motor runs on 120v and draws 2.6 Amps. Rated at 3290 CFM this fan can be controlled by variable speed units, is rated totally enclosed for outdoor use and comes with a 3 year warranty . -Dimensions: -Length: 23.5 -Height: 23.5 -Width: 15.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.