Shop PATTERSON
See all product information
Create Account
Mounting Bracket For Fan, Wall/Post Mount, 10-1/2 in H, 24 in L, Powder Coated, Steel, Blue
- Mfr # RM 26
- Zoro # G915191548
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
For Use With
H26A, H26B, H26C
Gauge
3 ga
Wire Guard Finish
Powder Coated
Includes
Assembly Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM 26
- Zoro #
- G915191548
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 24 in
- Height
- 10 1/2 in
Details
- Item
- Mounting Bracket
- Color
- Blue
- For Use With
- H26A, H26B, H26C
- Gauge
- 3 ga
- Wire Guard Finish
- Powder Coated
- Includes
- Assembly Hardware
- Mounting
- Post, Wall
- Fan Mounting Location
- Wall, Post
- Material
- Steel
- Finish
- Powder Coated
- Application
- Accessory
- Compatible Manufacturer Model Number
- H26A, H26B, H26C
- Compatible with Manufacturer Model Number
- H26A, H26B, H26C
- For Manufacturer Part Number
- H26A, H26B, H26C
- Compatible with Mfr. Model Number
- H26A, H26B, H26C
- Compatible Manufacturer Part Number
- H26A, H26B, H26C
- Shell Material
- Steel
- Wire Color
- Blue
- Compatible Product Type
- H26A, H26B, H26C
Description
RACK MOUNT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.