High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 30 in Blade Dia, 208 to 230/460V

  • Mfr # H30B

  • Zoro # G910070220


product price:  $1,430.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H30B
Zoro #
G910070220
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Max. Depth
22 in
Height
38-3/8 in
Width
37 in
Depth
22 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
82.2 dBA @ 20 ft; 85.5 dBA @ 3 ft
Item
High Velocity Industrial Fan
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Motor RPM
1,800/1,200 RPM
Housing Material
Polypropylene
RPM
1800/1200 RPM
Wire Guard Finish
Powder Coated
Features
Long Air Throw
Bearing Type
Ball
Includes
Fan Head, OSHA Guards, Yoke Mount
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 40 Ft.
550 fpm
Number of Blades
2
Color
Blue/Silver
Motor Enclosure
Totally Enclosed Air Over
Amps
3.6-3.5 A/1.8 A @ 208-230/460 V
Motor Insulation
Class F
Guard Material
Blue Powder Coated Spiral Wound Steel
Air Velocity @ 60 Ft.
400 fpm
Fan Mounting Location
Ceiling, Column, Floor, Wall
Standards
OSHA Compliant Guards
Air Velocity @ 20 Ft.
850 fpm
Air Velocity @ 10 Ft.
1,650 fpm
Motor Type
Continuous Duty
Air Velocity @ 80 Ft.
350 fpm
Thermal Protection
Automatic Reset
Head Tilt Adjustment
15 Degrees
Battery Operated - Fans
No
Fan Blade Finish
Mill
Fan Housing Material
Polypropylene
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1 hp

Description

Fan Head, 30 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.