Shop PATTERSON
See all product information
Create Account
FanHead, 14inDia, StainlessSteel, Silver
- Mfr # F14B-SS
- Zoro # G316539048
product price:Â
$
2,317.99
/ea
Free Shipping & Returns
Key Features
Voltage
208 to 230/460V AC
Phase
Three
Fan Power Source
Hardwired
Sound Level
73.9 dBA
For Mounting Type
Pedestal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F14B-SS
- Zoro #
- G316539048
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 208 to 230/460V AC
- Phase
- Three
- Fan Power Source
- Hardwired
- Sound Level
- 73.9 dBA
- Item
- Fan Head
- For Mounting Type
- Pedestal
- Head Tilt Adjustment
- 45 Degrees
- Environmental Applications
- Commercial, Industrial
- Bearing Type
- Ball
- Airflow
- 2,600 cfm
- Standards
- OSHA Compliant Wire Guards
- Watts
- 322
- Compatible Manufacturer Model Number
- CW SS Mountings, Patterson PS SS
- Motor Enclosure
- Totally Enclosed Air-Over
- RPM
- 1,725 RPM
- Housing Finish - Fans
- Milled
- Motor Insulation
- A
- Compatible with Manufacturer Model Number
- CW SS Mountings, Patterson PS SS
- For Manufacturer Part Number
- CW SS Mountings, Patterson PS SS
- Compatible with Mfr. Model Number
- CW SS Mountings, Patterson PS SS
- Compatible Manufacturer Part Number
- CW SS Mountings, Patterson PS SS
Description
FanHead,14inDia,StainlessSteel,Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.