High Velocity Industrial Fan, Pedestal Mount, 18 in Blade Dia, 208 to 230/460V, 3,800 cfm

  • Mfr # H18B-PS

  • Zoro # G011767562


product price:  $1,162.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H18B-PS
Zoro #
G011767562
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
18 in
Width
24 in
Base Dia.
35 in
Length
24 in
Shaft Dia.
5/8 in
Height
25-1/2 in
Max. Depth
16 in
Depth
16 in
Wheel Dia.
5 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
High Velocity Industrial Fan
Air Velocity @ 40 Ft.
350 fpm
Includes
Mounting Yoke
Air Velocity @ 20 Ft.
475 fpm
Fan Mounting Location
Pedestal
Mobile/Stationary
Mobile
Fan Accessory Finish
Matte
Max. Ambient Temp.
104 Degrees F
Material
Polypropylene
Hz
60 Hz
Motor Type
Continuous Duty
Wire Guard Finish
Powder Coated
Number of Conductors
3
Air Velocity @ 10 Ft.
925 fpm
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Amps
2.11-1.91/.96 A
Motor RPM
1,725 RPM
Air Velocity @ 60 Ft.
250 fpm
Assembled
No
Air Velocity @ 80 Ft.
175 fpm
Thermal Protection
Automatic Reset
Housing Material
Polypropylene
Guard Material
Steel
Number of Blades
3
Motor Insulation
Class F
Standards
OSHA Compliant Fan Guards
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Fan Accessory Material
Polypropylene
RPM
1725
Color
Blue/Gray
Housing Finish - Fans
Matte
Assembly Required
Yes
Fan Blade Color
Gray
Wheel Material
Plastic
Motor Design
Permanent Split Capacitor
Head Tilt Adjustment
33 Degrees
Wheeled Base
Mobile
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Motor hp
1/2 hp

Description

HV Fan, 18 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.