High Velocity Industrial Fan, Pedestal Mount, 22 in Blade Dia, 208 to 230/460V, 5,570 cfm

  • Mfr # H22B-PS
  • Zoro # G311767590
product price: 
$
1,352.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Phase
Three
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H22B-PS
Zoro #
G311767590
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
22 in
Width
29 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Height
32 1/8 in
Base Dia.
35 in
Length
29 in
Wheel Dia.
5 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Phase
Three
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77.6 dBA
Item
Portable Fan
Color
Blue
Assembled
No
Environmental Applications
Agricultural, Commercial, Industrial
Number of Blades
3
Air Velocity @ 60 Ft.
375 fpm
Air Velocity @ 80 Ft.
200 fpm
Material
Polypropylene
Bearing Type
Ball
Includes
Mounting Yoke
Number of Conductors
3
RPM
1,725 RPM
Guard Material
Steel
Air Velocity @ 40 Ft.
450 fpm
Fan Accessory Finish
Matte
Mobile/Stationary
Mobile
Fan Accessory Material
Polypropylene
Max. Ambient Temp.
104 Degrees F
Amps
2.4/2.3/1.2 A
Fan Mounting Location
Pedestal
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Air-Over
Motor Type
Permanent Split Capacitor
Wire Guard Finish
Powder Coated
Standards
OSHA Compliant Guards
Thermal Protection
Automatic Reset
Air Velocity @ 20 Ft.
625 fpm
Motor Insulation
F
Hz
60 Hz
Air Velocity @ 10 Ft.
1200 fpm
Motor RPM
1,725 RPM
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Head Tilt Adjustment
19 Degrees
Housing Finish - Fans
Matte
Wheel Material
Plastic
Wheeled Base
Mobile
Motor Design
Permanent Split Capacitor
Assembly Required
Yes
Fan Blade Color
Gray
Motor hp
1/2 hp
Sound Level - Minimum
66.5 dBA
Base Type
Pedestal
Housing Decorative Finish
Matte
Airflow
5,570 cfm

Description

HV Fan, 22 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.