CoolingFan, 22inDia, Silver, Hardwired
- Mfr # F22B-F-SS
- Zoro # G416539078
product price:Â
$
3,404.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Milled
Motor Insulation
A
Guard Color
Silver
For Location
Manufacturing Plant
Voltage
208 to 230/460V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F22B-F-SS
- Zoro #
- G416539078
- UPC #
- -
- Country of Origin
- United States
- Item
- Cooling Fan
- Housing Finish
- Milled
- Motor Insulation
- A
- Guard Color
- Silver
- For Location
- Manufacturing Plant
- Voltage
- 208 to 230/460V AC
- RPM
- 1,725 RPM
- Airflow
- 5,570 cfm
- Bearing Protection
- Sealed
- Environmental Applications
- Commercial, Industrial
- Fan Power Source
- Hardwired
- Amps
- 2.3/2.2/1.1 A
- Phase
- Three
- Motor Type
- Capacitor-Start
- Wire Guard Finish
- Polished
- Bearing Type
- Ball
- Head Tilt Adjustment
- 45 Degrees
- Fan Shape
- Drum
- Motor Enclosure
- Totally Enclosed Air-Over
- Sound Level
- 81.2 dBA
Dimensions
- Height Adjustment
- Fixed
Description
Cooling Fan, Overall Style - Fans Wall or Floor, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Cord Length Not Applicable, Fan Power Source Hardwired, 529 W Watts, 1,725 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Length 16 in, 2.3/2.2/1.1 A Amps, Height 29 in, Width 29 in, 60 Hz Hz, Bearing Type Ball, Blade Material Stainless Steel, Stainless Steel, 3, Hardwire 3 Phase, Silver, OSHA Compliant Guards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.