High Velocity Industrial Fan, Pedestal Mount, 30 in Blade Dia, 115/208 to 230V, 12,000 cfm

  • Mfr # H30A-PS

  • Zoro # G011767593


product price:  $1,882.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H30A-PS
Zoro #
G011767593
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
30 in
Max. Depth
22 in
Height
38-3/8 in
Shaft Dia.
7/8 in
Width
37 in
Length
37 in
Base Dia.
35 in
Wheel Dia.
5 in
Fan Cord Length
12 ft
Depth
22 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Number of Blades
2
Bearing Type
Ball
Fan Mounting Location
Pedestal
NEMA Plug Configuration
5-15P
Amps
13.4/ 6.8-6.7 A
Thermal Protection
Automatic Reset
Air Velocity @ 20 Ft.
850 fpm
Color
Blue/Gray
Assembled
No
Includes
Mounting Yoke
Number of Conductors
3
Material
Polypropylene
Guard Material
Steel
Motor Insulation
Class F
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 10 Ft.
1,650 fpm
Mobile/Stationary
Mobile
Standards
OSHA Compliant Fan Guards
Housing Material
Polypropylene
Hz
60 Hz
Motor RPM
1,800 RPM
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Fan Accessory Material
Polypropylene
Air Velocity @ 60 Ft.
400 fpm
Fan Accessory Finish
Matte
Motor Type
Continuous Duty
RPM
1800
Air Velocity @ 80 Ft.
350 fpm
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 40 Ft.
550 fpm
Wire Guard Finish
Powder Coated
Fan Blade Color
Gray
Wheel Material
Plastic
Motor Design
Permanent Split Capacitor
Housing Finish - Fans
Matte
Assembly Required
Yes
Battery Operated - Fans
No
Wheeled Base
Mobile
Fan Housing Material
Polypropylene
Head Tilt Adjustment
15 Degrees
Motor hp
1 hp
NEMA plug Configuration
5-15p

Description

HV Fan, 30 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.