High Velocity Industrial Fan, Post, Wall Mount, 22 in Blade Dia, 115/208 to 230V, 5,570 cfm

  • Mfr # H22A-CW

  • Zoro # G111767592


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H22A-CW
Zoro #
G111767592
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
22 in
Length
29 in
Shaft Dia.
5/8 in
Max. Depth
16 in
Height
32-1/8 in
Width
29 in
Max. Mounting Height
10 to 40 ft
Fan Cord Length
12 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
77 dBA
Item
High Velocity Industrial Fan
Number of Conductors
3
Number of Blades
3
Motor Type
Continuous Duty
Air Velocity @ 20 Ft.
625 fpm
Hz
60 Hz
Fan Accessory Material
Polypropylene
Air Velocity @ 60 Ft.
375 fpm
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Housing Material
Polypropylene
Includes
Mounting Yoke
Thermal Protection
Automatic Reset
Max. Ambient Temp.
104 Degrees F
Assembled
No
Air Velocity @ 10 Ft.
1,200 fpm
Wire Guard Finish
Powder Coated
Mobile/Stationary
Stationary
RPM
1725
Fan Mounting Location
Post, Wall
Motor Enclosure
Totally Enclosed Air Over
Motor RPM
1,725 RPM
Fan Accessory Finish
Matte
Material
Polypropylene
Air Velocity @ 40 Ft.
450 fpm
Color
Blue/Gray
Air Velocity @ 80 Ft.
200 fpm
Standards
OSHA Compliant Fan Guards
Guard Material
Steel
Bearing Type
Ball
NEMA Plug Configuration
5-15P
Motor Insulation
Class F
Amps
6.0/3.0-2.9 A
Housing Finish - Fans
Matte
Head Tilt Adjustment
19 Degrees
Motor Design
Permanent Split Capacitor
Fan Blade Color
Gray
Battery Operated - Fans
No
Wheeled Base
Stationary
Assembly Required
Yes
Fan Housing Material
Polypropylene
Motor hp
1/2 hp
NEMA plug Configuration
5-15p

Description

HV Fan, 22 in Blade Dia, Wall Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.