High Velocity Industrial Fan, Post, Wall Mount, 22 in Blade Dia, 208 to 230/460V, 5,570 cfm

  • Mfr # H22B-CW

  • Zoro # G911767587


product price:  $1,119.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H22B-CW
Zoro #
G911767587
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
22 in
Max. Depth
16 in
Length
29 in
Height
32-1/8 in
Width
29 in
Shaft Dia.
5/8 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77 dBA
Item
High Velocity Industrial Fan
Fan Accessory Material
Polypropylene
Includes
Mounting Yoke
Air Velocity @ 60 Ft.
375 fpm
Air Velocity @ 10 Ft.
1,200 fpm
Motor RPM
1,725 RPM
Guard Material
Steel
Air Velocity @ 20 Ft.
625 fpm
Motor Type
Continuous Duty
Air Velocity @ 80 Ft.
200 fpm
Color
Blue/Gray
Wire Guard Finish
Powder Coated
Hz
60 Hz
Material
Polypropylene
Mobile/Stationary
Stationary
Housing Material
Polypropylene
Fan Mounting Location
Post, Wall
Standards
OSHA Compliant Fan Guards
Thermal Protection
Automatic Reset
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Bearing Type
Ball
RPM
1725
Motor Insulation
Class F
Amps
2.4-2.3/1.2 A
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 40 Ft.
450 fpm
Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Number of Conductors
3
Fan Accessory Finish
Matte
Assembled
No
Fan Blade Color
Gray
Fan Housing Material
Polypropylene
Motor Design
Permanent Split Capacitor
Housing Finish - Fans
Matte
Head Tilt Adjustment
19 Degrees
Assembly Required
Yes
Wheeled Base
Stationary
Battery Operated - Fans
No
Motor hp
1/2 hp

Description

HV Fan, 22 in Blade Dia, Wall Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.