High Velocity Industrial Fan, Post, Wall Mount, 22 in Blade Dia, 277V, 5,570 cfm, Non-Oscillating

  • Mfr # H22C-CW

  • Zoro # G411767582


product price:  $1,080.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H22C-CW
Zoro #
G411767582
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
22 in
Max. Depth
16 in
Width
29 in
Height
32-1/8 in
Shaft Dia.
5/8 in
Length
29 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
77 dBA
Item
High Velocity Industrial Fan
Bearing Type
Ball
Motor Type
Continuous Duty
Air Velocity @ 40 Ft.
450 fpm
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Max. Ambient Temp.
104 Degrees F
Guard Material
Steel
Air Velocity @ 80 Ft.
200 fpm
Number of Conductors
3
Motor Enclosure
Totally Enclosed Air Over
Color
Blue/Gray
Amps
1.85
Motor RPM
1,725 RPM
Number of Blades
3
Fan Accessory Finish
Matte
Air Velocity @ 60 Ft.
375 fpm
Material
Polypropylene
Standards
OSHA Compliant Fan Guards
Wire Guard Finish
Powder Coated
Motor Insulation
Class F
Hz
60
Air Velocity @ 10 Ft.
1,200 fpm
Includes
Mounting Yoke
Thermal Protection
Automatic Reset
RPM
1725
Air Velocity @ 20 Ft.
625 fpm
Fan Accessory Material
Polypropylene
Housing Material
Polypropylene
Fan Mounting Location
Post, Wall
Mobile/Stationary
Stationary
Assembled
No
Head Tilt Adjustment
19 Degrees
Wheeled Base
Stationary
Assembly Required
Yes
Fan Housing Material
Polypropylene
Motor Design
3-Phase
Fan Blade Color
Gray
Housing Finish - Fans
Matte
Battery Operated - Fans
No
Motor hp
1/2 hp

Description

HV Fan, 22 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.