Shop PATTERSON

Fan Head, 30 in Dia, Steel, Blue

  • Mfr # FPC30A
  • Zoro # G416557546

product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
NEMA Plug Configuration
5-15P
Motor HP
1/2 hp
Sound Level
77 dBA
For Mounting Type
Pedestal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPC30A
Zoro #
G416557546
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in

Details

Item
Fan Head
Blade Material
Aluminum
NEMA Plug Configuration
5-15P
Motor HP
1/2 hp
Sound Level
77 dBA
For Mounting Type
Pedestal
Number of Conductors
3
Guard Material
Steel
Max. Ambient Temp.
104 Degrees F
Motor Insulation
A
Airflow
8,600 cfm, 9,700 cfm
RPM
750 RPM, 1,075 RPM
Bearing Type
Ball
Phase
Single
Fan Power Source
Plug-In
Motor Enclosure
Open Drip Proof
Number of Blades
3
Head Tilt Adjustment
45 Degrees
Wire Guard Finish
Powder Coated
Assembly Required
No
Fan Shape
Basket
Hz
60 Hz
Color
Blue
Watts
644
Amps
5.6 A
Wire Color
Blue

Description

Fan Head, 30 in Dia, Steel, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.