High Velocity Industrial Fan, Post, Wall Mount, 26 in Blade Dia, 115/208 to 230V, 7,650 cfm

  • Mfr # H26A-CW

  • Zoro # G211767577


product price:  $1,704.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H26A-CW
Zoro #
G211767577
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
26 in
Shaft Dia.
7/8 in
Width
33 in
Length
33 in
Height
35-3/8 in
Max. Depth
18-1/2 in
Max. Mounting Height
10 to 40 ft
Fan Cord Length
12 ft
Depth
18 1/2 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208 to 230V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Number of Conductors
3
Material
Steel
Number of Blades
3
Max. Ambient Temp.
104 Degrees F
Includes
Mounting Yoke
Air Velocity @ 40 Ft.
500 fpm
Fan Accessory Material
Steel
Bearing Type
Ball
Air Velocity @ 20 Ft.
750 fpm
Air Velocity @ 80 Ft.
275 fpm
Assembled
No
Color
Blue/Gray
Fan Accessory Finish
Powder Coated
Housing Material
Steel
NEMA Plug Configuration
5-15P
Hz
60 Hz
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Thermal Protection
Automatic Reset
Motor RPM
1,800 RPM
Air Velocity @ 60 Ft.
390 fpm
Air Velocity @ 10 Ft.
1,400 fpm
Mobile/Stationary
Stationary
RPM
1800
Motor Insulation
Class B3
Wire Guard Finish
Powder Coated
Motor Type
Continuous Duty
Motor Enclosure
Totally Enclosed Air Over
Amps
13.4/6.8-6.7 A
Fan Mounting Location
Post, Wall
Guard Material
Steel
Standards
OSHA Compliant Fan Guards
Wheeled Base
Stationary
Battery Operated - Fans
No
Head Tilt Adjustment
18 Degrees
Motor Design
Permanent Split Capacitor
Housing Finish - Fans
Powder Coated
Fan Housing Material
Steel
Fan Blade Color
Gray
Assembly Required
Yes
Motor hp
1 hp
NEMA plug Configuration
5-15p

Description

HV Fan, 26 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.