High Velocity Industrial Fan, Post, Wall Mount, 26 in Blade Dia, 277V, 7,650 cfm, Non-Oscillating

  • Mfr # H26C-CW

  • Zoro # G411767568


product price:  $1,755.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26C-CW
Zoro #
G411767568
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
26 in
Height
35-3/8 in
Max. Depth
18-1/2 in
Shaft Dia.
7/8 in
Width
33 in
Length
33 in
Depth
18 1/2 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Motor Enclosure
Totally Enclosed Air Over
Material
Steel
Fan Accessory Material
Steel
Number of Conductors
3
Motor Type
Continuous Duty
Includes
Mounting Yoke
Bearing Type
Ball
Thermal Protection
Automatic Reset
Wire Guard Finish
Powder Coated
Air Velocity @ 40 Ft.
500 fpm
Air Velocity @ 80 Ft.
275 fpm
Color
Blue/Gray
Air Velocity @ 10 Ft.
1,400 fpm
Number of Blades
3
Fan Accessory Finish
Powder Coated
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Guard Material
Steel
Air Velocity @ 60 Ft.
390 fpm
Air Velocity @ 20 Ft.
750 fpm
Max. Ambient Temp.
104 Degrees F
Motor RPM
1,800 RPM
Standards
OSHA Compliant Fan Guards
Fan Mounting Location
Post, Wall
Hz
60
Amps
5.6
Housing Material
Steel
Mobile/Stationary
Stationary
Assembled
No
Motor Insulation
Class B3
RPM
1800
Fan Blade Color
Gray
Fan Housing Material
Steel
Housing Finish - Fans
Powder Coated
Battery Operated - Fans
No
Head Tilt Adjustment
18 Degrees
Motor Design
3-Phase
Assembly Required
Yes
Wheeled Base
Stationary
Motor hp
1 hp

Description

HV Fan, 26 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.