High Velocity Industrial Fan, Post, Wall Mount, 30 in Blade Dia, 208 to 230/460V, 12,000 cfm

  • Mfr # H30B-CW

  • Zoro # G511767574


product price:  $1,652.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H30B-CW
Zoro #
G511767574
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
30 in
Width
37 in
Height
38-3/8 in
Shaft Dia.
7/8 in
Length
37 in
Max. Depth
22 in
Max. Mounting Height
10 to 40 ft
Depth
22 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1 hp
Air Flow
12,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Includes
Mounting Yoke
Mobile/Stationary
Stationary
Standards
OSHA Compliant Fan Guards
Fan Mounting Location
Post, Wall
Motor Type
Continuous Duty
Bearing Type
Ball
Motor RPM
1,800 RPM
Air Velocity @ 40 Ft.
550 fpm
Wire Guard Finish
Powder Coated
Thermal Protection
Automatic Reset
Fan Accessory Material
Polypropylene
Air Velocity @ 20 Ft.
850 fpm
Amps
3.6-3.5/ 1.8 A
Air Velocity @ 60 Ft.
400 fpm
Number of Blades
2
Motor Enclosure
Totally Enclosed Air Over
RPM
1800
Color
Blue/Gray
Housing Material
Polypropylene
Air Velocity @ 80 Ft.
350 fpm
Number of Conductors
3
Material
Polypropylene
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Guard Material
Steel
Fan Accessory Finish
Matte
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Air Velocity @ 10 Ft.
1,650 fpm
Assembled
No
Motor Insulation
Class F
Housing Finish - Fans
Matte
Fan Blade Color
Gray
Motor Design
Permanent Split Capacitor
Battery Operated - Fans
No
Fan Housing Material
Polypropylene
Head Tilt Adjustment
15 Degrees
Wheeled Base
Stationary
Assembly Required
Yes
Motor hp
1 hp

Description

HV Fan, 30 in Blade Dia, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.