Fan Head, 24 in Dia, Steel, Blue

  • Mfr # FPC24A
  • Zoro # G816557566
product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Wire Guard Finish
Powder Coated
Blade Material
Aluminum
Airflow
4,000 cfm, 6,300 cfm
Guard Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPC24A
Zoro #
G816557566
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in

Details

Item
Fan Head
Phase
Single
Wire Guard Finish
Powder Coated
Blade Material
Aluminum
Airflow
4,000 cfm, 6,300 cfm
Guard Material
Steel
Motor Insulation
A
Motor HP
1/2 hp
For Mounting Type
Pedestal
RPM
750 RPM, 1,075 RPM
Assembly Required
No
Number of Conductors
3
Bearing Type
Ball
Head Tilt Adjustment
45 Degrees
Sound Level
82 dBA
Amps
5.6 A
Fan Shape
Basket
Max. Ambient Temp.
104 Degrees F
Fan Power Source
Plug-In
Color
Blue
Motor Enclosure
Open Drip Proof
Number of Blades
3
NEMA Plug Configuration
5-15P
Watts
644
Hz
60 Hz
Wire Color
Blue

Description

Fan Head, 24 in Dia, Steel, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.