Industrial Fan, Floor Mount, 18 in Blade Dia, 115V, 3,800 cfm, Non-Oscillating

  • Mfr # BLUE1800

  • Zoro # G110919817


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLUE1800
Zoro #
G110919817
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Diameter
18 in
Max. Depth
9-15/16 in
Width
20-1/8 in
Height
32 9/16 in
Fan Cord Length
6 ft
Depth
9 15/16 in
Max. Mounting Height
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
3/8 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Item
Industrial Fan
Max. Ambient Temp.
104 Degrees F
Number of Blades
3
Motor Type
Continuous Duty
Motor RPM
1,510 RPM
Material
Polypropylene
Fan Accessory Finish
Zinc Plated
Wire Guard Finish
Zinc Plated
Fan Accessory Material
Polypropylene
Features
3-Position Tilt, Easily Portable, Non-Slip Feet, Speed Controller
Motor Enclosure
Open Dripproof
Color
Blue
Watts
130 W
Guard Material
Steel
Standards
ETL, OSHA Compliant, UL507
Amps
1.1
Fan Mounting Location
Floor
RPM
1,510 RPM
Head Tilt Adjustment
33 Degrees
Battery Operated - Fans
No
Fan Blade Finish
No Decorative Finish
Motor hp
3/8 hp

Description

Cooling Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 130 W Watts, 1,510 RPM RPM, Number of Blades 3, Battery Operated - Fans No, 1.1 A Amps, Height 32 9/16 in, Width 20 1/4 in, Blade Material Aluminum, Steel, Blue, ETL, OSHA, UL 507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.