Mounting Arm, Steel
Mfr # HVTC L MOUNT
Zoro # G910763580
product price: $217.99
/ea
Free Shipping & Returns
Key Features
For Use With
FHVTCA, FHVTCA-IDL, FHVTCB, FHVTCB-IDL, FHVTCD, FHVTCD-IDL
Product Type
Mounting Arm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVTC L MOUNT
Zoro #
G910763580
UPC #
-
Country of Origin
United States
Details
Item
Mounting Arm
For Use With
FHVTCA, FHVTCA-IDL, FHVTCB, FHVTCB-IDL, FHVTCD, FHVTCD-IDL
Product Type
Mounting Arm
Material
Steel
Description
Mounting Arm, Fan Accessory Type Mounting Arm, Steel, For Use With FHVTCA, FHVTCA-IDL, FHVTCB, FHVTCB-IDL, FHVTCD, FHVTCD-IDL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.