Mounting Bracket For Fan, Wall/Post Mount, 10-1/2 in H, 20 in L, Powder Coated, Steel, Blue

  • Mfr # RM 18

  • Zoro # G015191622


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Fan Mounting Location
Wall, Post
Includes
Assembly Hardware
Finish
Powder Coated
Gauge
3 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM 18
Zoro #
G015191622
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10-1/2 in
Length
20 in

Details

Item
Mounting Bracket For Fan
Material
Steel
Fan Mounting Location
Wall, Post
Includes
Assembly Hardware
Finish
Powder Coated
Gauge
3 ga
For Use With
H18A, H18B, H18C
Mounting
Wall/Post
Color
Blue
Wire Guard Finish
Powder Coated
Application
Accessory

Description

RACK MOUNT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.