Shop PATTERSON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Steel High Velocity Fan
- Mfr # F30A-F-SS
- Zoro # G023355429
product price:Â
$
4,425.99
/ea
Key Features
Sound Level
85.5 dBA
Height
37 in
Number of Blades
3
Voltage
115/208-230V AC
Environmental Applications
Commercial, Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F30A-F-SS
- Zoro #
- G023355429
- UPC #
- -
- Country of Origin
- United States
- Sound Level
- 85.5 dBA
- Number of Blades
- 3
- Voltage
- 115/208-230V AC
- Environmental Applications
- Commercial, Industrial
- Item
- Fan
- Motor Enclosure
- Totally Enclosed Air-Over
- Fan Housing Material
- Stainless Steel
- Standards
- OSHA Compliant Guards
- Mount Type
- Yoke
- Includes
- Stainless Steel Spiral Guards, Long Air Throw
- Housing Decorative Finish
- Polished Stainless
- Blade Material
- Stainless Steel
- Number of Speeds
- 1
- Motor HP
- 1 hp
- Airflow
- 12,000 cfm
- Drive Type
- Direct Drive
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Height
- 37 in
- Depth
- 22 in
- Max. Mounting Height
- Unrestricted
- Blade Diameter
- 30 in
Description
Fan, Non-Oscillating, Voltage 115/208-230V AC, Motor HP 1 hp, Fan Mounting Location Ceiling, Wall, Sound Level 85.5 dBA, Drive Type Direct Drive, Height 37 in, Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.