Standard Duty Industrial Fan, Ceiling Mount, 230/440V, 3,075 cfm, Non-Oscillating

  • Mfr # DB-B

  • Zoro # G5525354


product price:  $961.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
230/440V
Phase
3
Motor HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB-B
Zoro #
G5525354
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 5/16 in
Wheel Dia.
6"
Max. Depth
18-5/16 in
Length
35 in
Fan Cord Length
12 ft
Height
12-1/8 in
Width
35 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
230/440V
Phase
3
Motor HP
1/2
Air Flow
3,075 cfm
Fan Power Source
Hardwired
Sound Level
60 dBA
Item
Industrial Fan
Watts
375
NEMA Plug Configuration
Hardwired
Fan Mounting Location
Ceiling
Hz
60 Hz
Housing Material
Polypropylene
Fan Housing Material
Polypropylene
Air Velocity @ 40 Ft.
418 fpm
Thermal Protection
Automatic Reset
Motor Enclosure
Totally Enclosed Non Ventilated
Includes
12 ft Pigtail Cord for Wiring to 460V, Three-Phase Hardwiring
RPM
1725
Fan Style
Standard Duty
Air Velocity @ 10 Ft.
927 fpm
Application
Air Circulation
Wheel Material
Steel
Bearing Type
Permanently Lubricated Ball
Color
Gray
Air Velocity @ 20 Ft.
600 fpm
Motor Design
3-Phase
Environmental Applications
Industrial
Max. Ambient Temp.
104 Degrees F
Assembled
Yes
Motor Insulation
Class F
Motor RPM
1,725 RPM
Amps
0.5
Assembly Required
No
Motor hp
1/2 hp
NEMA plug Configuration
Hardwired

Description

Mounted Fan, Non-Oscillating, Voltage 460V AC, 3 Phase, Air Velocity @ 20 Ft. 600 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Sound Level 60 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 375 W, Drive Type Direct Drive, Height 12 1/8 in, Width 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.