Mounting Bracket For Fan, Wall, Powder Coated, Steel, Blue
Mfr # CW BLUE
Zoro # G1584791
product price: $179.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. H14A-CS, H26B-CS, H30A-CS, H30B-CS
Fan Accessory Color
Blue
Includes
Assembly Hardware, Instructions
Fan Accessory Type
Bracket
Fan Accessory Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW BLUE
Zoro #
G1584791
UPC #
-
Country of Origin
United States
Details
Item
Mounting Bracket For Fan
For Use With
Mfr. No. H14A-CS, H26B-CS, H30A-CS, H30B-CS
Fan Accessory Color
Blue
Includes
Assembly Hardware, Instructions
Fan Accessory Type
Bracket
Fan Accessory Finish
Powder Coated
Fan Accessory Material
Steel
Finish
Powder Coated
Application
Accessory
Fan Mounting Location
Wall
Wire Guard Finish
Powder Coated
Color
Blue
Material
Steel
Mounting
Wall
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With H14A-CS, H26B-CS, H30A-CS, H30B-CS, HIP18A-BS, HIP18A-CS, HIP22A-BS, HIP22A-CS, 14 in Length, 2 1/2 in Width, Finish Powder Coated, Blue, Includes Assembly Hardware, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.