Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G.703 BALUN 75/120 OHM Female BNC

  • Mfr # 460F

  • Zoro # G012933317


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
2 x BNC Network Female
Height
0.8 in
Connector Type on First End
BNC Network - Female
Adapter Type
BNC/RJ-45
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460F
Zoro #
G012933317
UPC #
-
Country of Origin
United States

Dimensions

Height
0.8 in
Width
1.7 in

Details

Item
Network Adapter
Connector on First End Details
2 x BNC Network Female
Connector Type on First End
BNC Network - Female
Adapter Type
BNC/RJ-45
Includes
460F Baluns Network AdapterInternal Terminal Block

Description

460F - G.703 BALUN 75/120 OHM Female BNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.