Shop YEALINK
See all product information
Create Account
1301037 Built-in dual band 2.4G/5G Wi-Fi (802.11a/b/g/n/ac); USB 2.0 port for wired USB headsets/Bl
- Mfr # SIP-T34W
- Zoro # G121707120
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Classic Gray
Caller ID
Yes
Speakerphone
Yes
Includes
SIP-T34W IP Phone Handset With Handset Cord Stand Quick Start Guide Power Adapter
Width
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIP-T34W
- Zoro #
- G121707120
- UPC #
- 841885119780
- Country of Origin
- China
- Item
- IP Phone
- Color
- Classic Gray
- Caller ID
- Yes
- Speakerphone
- Yes
- Includes
- SIP-T34W IP Phone Handset With Handset Cord Stand Quick Start Guide Power Adapter
- Wireless Technology
- Wi-Fi, Bluetooth
- IP Phone Technology
- VoIP
- USB
- Yes
- PoE (RJ-45) Port
- Yes
- Network (RJ-45)
- Yes
- Number of Network (RJ-45) Ports
- 2
- Form Factor
- Wall Mountable
- Wireless LAN Standard
- IEEE 802.11a/b/g/n/ac
- Environmentally Friendly
- Yes
- Series
- T3
Dimensions
- Width
- 8.3 in
- Screen Size
- 2.4 in
- Height
- 5.7 in
- Depth
- 7.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.