Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield, Metalzd, Gld/Clr, 10"x20"x.060"

  • Mfr # IM22-GHC6F

  • Zoro # G5321053


product price: $247.99
/ea
Sold in multiples of 40 for $9,919.60
Free Shipping & Returns

Key Features

Material
Polycarbonate
For Use With
To be Worn with Both Cap and Hat Brackets
Visor Thickness
0.060"
Standards
ANSI Z87.1+
Features
Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM22-GHC6F
Zoro #
G5321053
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.060"
Visor Height
10"
Length
20"

Details

Item
Metalized Face Shield
Material
Polycarbonate
For Use With
To be Worn with Both Cap and Hat Brackets
Standards
ANSI Z87.1+
Features
Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur

Description

Faceshield,Metalzd,Gld/Clr,10 In.x20 In.x.060 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.