Zoro Homepage

Faceshld, Hi Tmp, Clr, Ply, 6"x15-1/2"x.060"

  • Mfr # IM12-L6F

  • Zoro # G5320852


product price: $17.59
/ea
Sold in multiples of 50 for $879.50

Key Features

Material
Polycarbonate
For Use With
Paulson Headgear HG5-H
Visor Thickness
0.060"
Standards
ANSI Z87.1+
Features
Injection Molded; Performs Excellent Against Both High Impact and High Temperature Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM12-L6F
Zoro #
G5320852
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.060"
Visor Height
6"
Length
15-1/2"

Details

Item
High Temperature Face Shield
Material
Polycarbonate
For Use With
Paulson Headgear HG5-H
Standards
ANSI Z87.1+
Features
Injection Molded; Performs Excellent Against Both High Impact and High Temperature Applications

Description

Faceshld,Hi Tmp,Clr,Ply,6 In.x15-1/2 In.x.060 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.