Zoro Homepage

Low Profile Hat Bracket with 10" x 20" P

  • Mfr # RTW-HB2HDKIT: HB2-HD/IM22-L6F

  • Zoro # G300719845


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTW-HB2HDKIT: HB2-HD/IM22-L6F
Zoro #
G300719845
UPC #
-
Country of Origin
United States

Details

Item
Low Profile Hat Bracket with 10" x 20" P

Description

Low Profile Hat Bracket with 10 In. x 20 In. P

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products