Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Textured, Tan, 2"W X 48"H

  • Mfr # CGP-20-4-3

  • Zoro # G2767795


product price: $21.89
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.08 in
Material
PETG
Material Type
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP-20-4-3
Zoro #
G2767795
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.08 in
Overall Height
4 ft
Nose Radius
1/4 in
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Tan
Material Type
Textured
Corners
1
Mounting
Aluminum Retainer
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Finish
Textured
Retainer Material
Aluminum
Projection
3/8 in
Standards
ASTM D1308, ASTM D4812, ASTM E84, NFPA 101
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant, Stain Resistant
Angle - Maximum
90 Degrees
Product Type
Corner Guard System
Fire Classification
Class A
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Retainer Type
Surface Mount

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Tan Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.