Zoro Homepage

Door Knob Protector, PVC, Tan

  • Mfr # DKP-10-0-3

  • Zoro # G8937537


product price: $54.69
/ea

Key Features

Material
PVC
Overall Width
6 1/8 in
Overall Length
11 1/4 in
Width
11-1/4"
Height
6 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKP-10-0-3
Zoro #
G8937537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 1/8 in
Overall Length
11 1/4 in
Width
11-1/4"
Height
6 1/8"
Overall Thickness
3 in

Details

Item
Door Knob Protector
Material
PVC
Color
Tan
Indoor/Outdoor
Indoor
Environment
Indoor

Description

Door Knob Protector, Material PVC, Color Tan, Overall Length 11 1/4 in, Overall Width 6 1/8 in, Overall Thickness 3 in, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.