End Cap, Left Hand, Eggshell, 4 in x 3/4 in
Mfr # ECL-4-0-370
Zoro # G2806408
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Color
Eggshell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECL-4-0-370
Zoro #
G2806408
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Length
3/4 in
Overall Height
4 in
Overall Depth
3/4 in
Details
Item
End Cap
Material
PVC
Color
Eggshell
Hand Orientation
Left Hand
Number of Sides
2
Mounting
Screw In
Finish
Textured
Compatible Series
WG-4
Includes Hardware
Hardware Not Included
Cap Orientation
Left-Hand
Product Type
End Cap
For Industry
Healthcare
Resistance Properties
Impact Resistant
Description
End Cap,PVC,Eggshell,3/4 in L,4 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.