Shop PAWLING
See all product information
Create Account
End Cap, PVC, Silver Gray, 1 1/8 in L
- Mfr # EBT-31-0-210
- Zoro # G2898281
product price:Â
$
3.39
/ea
Sold in multiples of 4 for
$13.56
Key Features
Type
Interior
Overall Height
2 in
Overall Length
1 1/8 in
Dia.
1 1/8 in
Construction
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBT-31-0-210
- Zoro #
- G2898281
- UPC #
- -
- Country of Origin
- United States
- Item
- End Cap
- Color
- Silver Gray
- Type
- Interior
- Construction
- Vinyl
- Net Weight
- 0.2 lb
- Material
- PVC
- Finish
- Textured
- Compatible Series
- EBT-30
- Cap Orientation
- Non-Handed
- Product Type
- End Cap
- Includes Hardware
- Hardware Not Included
- Resistance Properties
- Impact Resistant
- Shell Material
- PVC
- Wire Color
- Silver Gray
- Traction Material
- PVC
Dimensions
- Overall Height
- 2 in
- Overall Length
- 1 1/8 in
- Dia.
- 1 1/8 in
- Length
- 1 1/8 in
- Thickness
- 0.09 in
- Overall Depth
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
Description
End Cap, Interior, Silver Gray, Dia. 1-1/8 In., Overall Length 1-1/8 In., Overall Height 2 In., Construction Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.