Shop PAWLING
See all product information
Create Account
End Cap, PVC, Tan, 1 1/8 in L, 2 in H
- Mfr # EBT-31-0-3
- Zoro # G2898266
product price:Â
$
3.39
/ea
Sold in multiples of 4 for
$13.56
Key Features
Type
Interior
Overall Height
2 in
Overall Length
1 1/8 in
Length
1 1/8 in
Net Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBT-31-0-3
- Zoro #
- G2898266
- UPC #
- -
- Country of Origin
- United States
- Item
- End Cap
- Color
- Tan
- Type
- Interior
- Net Weight
- 0.2 lb
- Construction
- Vinyl
- Material
- PVC
- Finish
- Textured
- Includes Hardware
- Hardware Not Included
- Compatible Series
- EBT-30
- Resistance Properties
- Impact Resistant
- Cap Orientation
- Non-Handed
- Product Type
- End Cap
- Shell Material
- PVC
- Wire Color
- Tan
- Traction Material
- PVC
Dimensions
- Overall Height
- 2 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
- Dia.
- 1 1/8 in
- Overall Depth
- 1 1/8 in
- Thickness
- 0.09 in
- Wire Rope Length
- 1 1/8 in
Description
End Cap, Interior, Tan, Dia. 1-1/8 In., Overall Length 1-1/8 In., Overall Height 2 In., Construction Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.