2-3 Step Handrails for Outdoor for Seniors Porch Deck Black Retro Arch
- Mfr # BP-23
- Zoro # G423372682
product price:Â
$
62.75
/ea
Key Features
Material
Carbon Steel
Color
Black
Overall Height
38.78 in
Handrail Dimensions
37.4 in (3.1 ft)
Overall Length
37.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-23
- Zoro #
- G423372682
- UPC #
- 197988581062
- Country of Origin
- China
- Item
- Outdoor Column Stair Handrail
- Material
- Carbon Steel
- Color
- Black
Dimensions
- Overall Height
- 38.78 in
- Handrail Dimensions
- 37.4 in (3.1 ft)
- Overall Length
- 37.41 in
Description
VEVOR Handrails for Outdoor Steps, 2-3 Step Stair Hand Rail Kit, Transitional Carbon Steel Railings with Installation Kit, Stair Rails for Seniors, Concrete Steps & Porch & Deck, Black Retro Arch Reliable Safety and Stability Exceptional Quality Versatile Installation Adjustable Angles Elegant Design High-Quality Accessories Maximum Height Difference Column Center Distance: 22.6 in / 575 mm,Handrail Width: 2 in / 50 mm,Handrail Length: 37.4 in / 3.1 ft,Column Center Distance When Flat: 20.8 in / 720 mm,Color: Black,Item Model Number: BP-23,Product Dimensions: 37.4 x 3.3 x 38.8 in / 950 x 84 x 985 mm,Suitable for Steps: 2-3 steps,Net Weight: 19.4 lbs / 8.8 kg,Maximum Height Difference: 16.5 in / 420 mm,Adjustable Angle: 5 Deg - 40 Deg,Main Material: Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.