Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IOC-1250-0-377
Zoro #
G2485047
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Teal
Type
Impact Resistant
For Use With
Mfg No. BR-1200
Includes
Inside/Outside Corner Only
Material
PVC
Angle - Maximum
90 Degrees
Product Type
Corner
Resistance Properties
Impact Resistant
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Included
Ligature Resistance
Not Ligature Resistant
Corner Type
Inside/Outside
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BR-1200
Grip Shape
Round
Finish
Textured
Description
Handrail Corner, Impact Resistant, Teal, For Use With Mfg No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside/Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.